Menu Search
NEPTCO #WP1250P

Muletape Pull Line Measuring Tape 1250 lb Polyester Cable Pulling

SKU # 78072592010
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pull Line Measuring Tape
Application: Cable Pulling
Material: Polyester
Tensile Strength: 1,250 lb.
Width: OD: 1/2 in.
Length: 3000 ft.

Additional Info: Order in multiples of 3000