Menu Search
Search
NEPTCO #32018

MULETAPE® Pull Line Fish Tape, 3/4 in. W x 1000 to 3000 ft. L

SKU # 78072598790
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pull Line Fish Tape
Application: For Installing Fiber Optic, Copper and Coaxial Cables In Underground Conduit
Material: Polyester
Tensile Strength: 6000 lb.
Width: 3/4 in.
Length: 1000 to 3000 ft.

Muletape is a unique pull tape designed to reduce damage to the underground plant. Resulting in improved efficiency, and enhanced worker safety. Our tapes are manufactured with a low stretch polyester material that distributes heat across its wide, flat p