Menu Search

IDEAL #31-347

Pull Line Measuring Tape 140 lb Cable Pulling

SKU: 78325031347
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pull Line Measuring Tape
Application: Cable Pulling
Tensile Strength: 140 lb
Working Load: 14-lb
Length: 3000 ft.
Description
Pull Line-Measuring Tape: Type - Pull Line Measuring Tape; Application - Cable Pulling; Tensile Strength - 140 lb; Working Load - 14-lb; Length - 3000-ft