Menu Search
Pull Line-Measuring Tape Pulling Tape, 3/4 in. Width W x 3000-ft L, Polyester, 2500 lb
ERIN ROPE #WP25003000

Pulling Tape, 3/4 in. Width W x 3000-ft L, Polyester, 2500 lb

SKU # 41001498780
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pull Line Measuring Tape
Material: Polyester
Tensile Strength: 2500 lb
Width: 3/4 in.
Length: 3000 ft.

Pull Line-Measuring Tape: Type - Pull Line Measuring Tape; Material - Polyester; Tensile Strength - 2500 lb; Width - 3/4 in. Width; Length - 3000-ft