DOTTIE #DWP502

Pull Line Measuring Tape 2500 lb Polyester Cable Pulling

SKU: 78100227503
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pull Line Measuring Tape
Application: Cable Pulling
Material: Polyester
Tensile Strength: 2500 lb
Width: OD: 3/4 in.
Length: 500 ft.
Description
Pull Line-Measuring Tape: Type - Pull Line Measuring Tape; Application - Cable Pulling; Material - Polyester; Tensile Strength - 2500 lb; Width - 3/4" OD; Length - 500-ft