Menu Search

DOTTIE #DWP3000

Pull Line Measuring Tape 1250 lb Polyester Cable Pulling

SKU: 78100227559
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pull Line Measuring Tape
Application: Cable Pulling
Material: Polyester
Tensile Strength: 1250 lb
Width: OD: 1/2 in.
Length: 3000 ft.
Description
Pull Line-Measuring Tape: Type - Pull Line Measuring Tape; Application - Cable Pulling; Material - Polyester; Tensile Strength - 1250 lb; Width - 1/2" OD; Length - 3000-ft