You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
CULLY ENTERPRISES #67700

Conduit Measuring Tape, 3/16 in. W x 3000-ft L, 140 lb, Polyester

SKU # 08593767700
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pull Line Measuring Tape
Application: Cable Pulling
Material: Polyester
Tensile Strength: 140 lb.
Length: 3000 ft.

Pull Line-Measuring Tape: Type - Pull Line Measuring Tape; Application - Cable Pulling; Material - Polyester; Tensile Strength - 140 lb; Length - 3000-ft