×

Your shopping cart is empty.

A-D TECHNOLOGIES BLWP18-3000

A-D TECHNOLOGIES  BLWP18-3000

Pull Line Measuring Tape 1800 lb Cable Pulling

A-D TECHNOLOGIES

Manufacturer # BLWP18-3000

SKU: 47010298993





Product Description

Pull Line-Measuring Tape: Type - Pull Line Measuring Tape; Application - Cable Pulling; Tensile Strength - 1800 lb; Width - 3/8 in. Width; Length - 3000-ft

Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Type: Pull Line Measuring Tape
Application: Cable Pulling
Tensile Strength: 1800 lb
Width: 3/8 in.
Length: 3000 ft.

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: