Menu Search
Search
WIEGMANN #SC122412NK

Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 24 x 12 x 12 in.

SKU # 78672584669 Manufacturer Series: SC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65 View more versions of this product
Height: 24 in.
Depth: 12 in.
Finish: Gray
Knockouts: None
Width: 12 in.
Mounting: Surface
Type: Pull - Junction Enclosure
Material: Steel
NEMA: 1
Cover Type: Screw-On

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.