Menu Search
WIEGMANN #SC081204

Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 12 x 8 x 4 in.

SKU # 78672531330
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65 View more versions of this product
Depth: 4 in.
Height: 12 in.
Width: 8 in.
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 16 Gauge
Finish: Gray
NEMA: 1
Cover Type: Screw-On
Knockouts: 4-Sides
Mounting: Surface, Internal Holes

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.