Menu Search
Pull-Junction Boxes Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 8 x 8 x 6 in.
WIEGMANN #RSC080806

Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 8 x 8 x 6 in.

SKU # 78672540230
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 16 Gauge
Finish: Gray
NEMA: 3R
Cover Type: Screw-On
Knockouts: Bottom
Width: 8 in.
Height: 8 in.
Depth: 6 in.
Mounting: Surface, Internal Holes