Menu Search
WIEGMANN #RSC060604

Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 6 x 6 x 4 in.

SKU # 78672540015
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pull - Junction Enclosure
Material: Steel
Finish: Gray
NEMA: 3R
Cover Type: Screw-On
Knockouts: Bottom
Width: 6 in.
Height: 6 in.
Depth: 4 in.
Mounting: Surface, Internal Holes