Menu Search
WIEGMANN #RSC182408

Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 24 x 18 x 8 in.

SKU # 78672540310
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 14 Gauge
Finish: Gray
NEMA: 3R
Cover Type: Screw-On
Knockouts: None
Width: 18 in.
Height: 24 in.
Depth: 8 in.
Mounting: Surface