Menu Search

WIEGMANN #SC151806NK

Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 18 x 15 x 6 in.

SKU: 78672531481
Manufacturer Series: SC
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 16 Gauge
Finish: Painted
NEMA: 1
Cover Type: Screw-On
Dimension - Width - in: 15 in.
Dimension - Height - in: 18 in.
Dimension - Depth - in: 6 in.