Menu Search
WIEGMANN #SC151806

Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 18 x 15 x 6 in.

SKU # 78672531480 Manufacturer Series: SC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 16 Gauge
Finish: Painted
NEMA: 1
Cover Type: Screw-On
Knockouts: 2-Sides
Width: 15 in.
Height: 18 in.
Depth: 6 in.