Menu Search
Pull-Junction Boxes Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 15 x 15 x 4 in.

WIEGMANN #SC151504NK

Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 15 x 15 x 4 in.

SKU #78672531451
Manufacturer Series: SC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 16 Gauge
Finish: Painted
NEMA: 1
Cover Type: Screw-On
Width: 15 in.
Height: 15 in.
Depth: 4 in.