Menu Search
WIEGMANN #SC121204GNK

Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 12 x 12 x 4 in.

SKU # 78672531796
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 16 Gauge
Finish: Galvanized
NEMA: 1
Cover Type: Screw-On
Knockouts: None
Width: 12 in.
Height: 12 in.
Depth: 4 in.
Mounting: Surface