Menu Search

WIEGMANN #SC242406G

Box, Pull/Junction; Steel; Cover; Knockouts; HxWxD: 24 x 24 x 6 in.

SKU: 78672531925
Manufacturer Series: SC Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Enclosure, Juntion box or pull box
Material: Steel
Material Specification: 14 Gauge
Finish: Galvanized
NEMA: 1
Cover Type: Flush, Screw-On
Knockouts: 2-Sides
Dimension - Width - in: 24 in.
Dimension - Height - in: 24 in.
Dimension - Depth - in: 6 in.
Mounting: Wall, Mounting holes on back of box