Menu Search
Pull-Junction Boxes Box, Junction; Steel; Slip-on Cover; HxWxD: 24 x 24 x 8 in.
UNITY MANUFACTURING #24248RTSCNK

Box, Junction; Steel; Slip-on Cover; HxWxD: 24 x 24 x 8 in.

SKU # 76151534800
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Junction Box
Material: Low Carbon Steel
Material Specification: 14 Gauge
Finish: Gunsmoke Gray Powder Coated
NEMA: 3, 3R
Cover Type: Slip-On
Width: 24 in.
Height: 24 in.
Depth: 8 in.
Mounting: Wall, Back Mounting Holes

Pull-Junction Boxes: Type - Junction Box; Material - Low Carbon Steel; Material Specification - 14 Gauge; Finish - Gunsmoke Gray Powder Coated; NEMA - 3, 3R; Cover Type - Slip-On; Dimension - Width - in - 24; Dimension - Height - in - 24; Dimension - Depth - in - 8; Mounting - Wall, Back Mounting Holes; Additional Information - Enclosure Rating: IP30

Additional Info: Enclosure Rating: IP30