Menu Search
Pull-Junction Boxes Box, Junction; Steel; Screw-on Cover; HxWxD: 12 x 12 x 4 in.
UNITY MANUFACTURING #12124SC

Box, Junction; Steel; Screw-on Cover; HxWxD: 12 x 12 x 4 in.

SKU # 76151522580
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Junction Box
Material: Low Carbon Steel
Material Specification: 16 Gauge
Finish: Gunsmoke Gray Powder Coated
NEMA: 1
Cover Type: Screw-On
Knockouts: 5-Top, 5-Bottom, 5-Side
Width: 12 in.
Height: 12 in.
Depth: 4 in.
Optional Panel: 1212SC, 1212FC
Mounting: Wall, Back Mounting Holes

Pull-Junction Boxes: Type - Junction Box; Material - Low Carbon Steel; Material Specification - 16 Gauge; Finish - Gunsmoke Gray Powder Coated; NEMA - 1; Cover Type - Screw-On; Knockouts - 5-Top, 5-Bottom, 5-Side; Dimension - Width - in - 12; Dimension - Height - in - 12; Dimension - Depth - in - 4; Optional Panel - 1212SC, 1212FC; Mounting - Wall, Back Mounting Holes; Additional Information - Enclosure Rating: IP30

Additional Info: Enclosure Rating: IP30