Menu Search
Pull-Junction Boxes Box, Junction; HxWxD: 12 x 12 x 4 in.
UNITY MANUFACTURING #12124FC

Box, Junction; HxWxD: 12 x 12 x 4 in.

SKU # 76151598987
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Junction Box
Width: 12 in.
Height: 12 in.
Depth: 4 in.
Mounting: Flush

Pull-Junction Boxes: Type - Junction Box; Dimension - Width - in - 12; Dimension - Height - in - 12; Dimension - Depth - in - 4; Mounting - Flush