Menu Search
ROBROY #J808W

Box, Junction; Polyester; HxWxD: 9.6 x 9.4 x 4.9 in.

SKU # 78592834200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box
Material: Polyester
Finish: Gray/White
NEMA: 3R
Width: 9.4 in.
Height: 9.6 in.
Depth: 4.9 in.

Pull-Junction Boxes: Type - Junction Box; Material - Polyester; Finish - Gray/White; NEMA - 3R; Dimension - Width - in - 9.40; Dimension - Height - in - 9.60; Dimension - Depth - in - 4.90; Additional Information - Addition Ratings: NEMA 1, 4X, 6P, 12

Additional Info: Addition Ratings: NEMA 1, 4X, 6P, 12