Menu Search
Pull-Junction Boxes Box, Pull/Junction; Steel; Hinged Cover; HxWxD: 16 x 8 x 5 in.

RITTAL CORP #1550500

Box, Pull/Junction; Steel; Hinged Cover; HxWxD: 16 x 8 x 5 in.

SKU #63988937425
Manufacturer Series: EB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 18 Gauge
Finish: Gray
NEMA: 4
Cover Type: Hinged w/Latch
Knockouts: None
Width: 8 in.
Height: 16 in.
Depth: 5 in.
Optional Panel: Included
Mounting: Surface

Additional Info: Mounting Panel: Zinc-plated