Menu Search
Pull-Junction Boxes Box, Junction; Steel; HxWxD: 7.9 x 12 x 3.1 in.

RITTAL CORP #1517510

Box, Junction; Steel; HxWxD: 7.9 x 12 x 3.1 in.

SKU #63988937401
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Junction Box
Material: Carbon Steel
NEMA: 4
Width: 12 in.
Height: 7.9 in.
Depth: 3.1 in.