Menu Search
Pull-Junction Boxes Box, Junction; Steel; Hinged Cover; HxWxD: 8 x 6 x 6 in.

RITTAL CORP #JB080606HC

Box, Junction; Steel; Hinged Cover; HxWxD: 8 x 6 x 6 in.

SKU #63988983261
Manufacturer Series: JB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Junction Box
Material: Carbon Steel
Material Specification: 16 Gauge
Finish: Dipcoat Primed
NEMA: 12
Cover Type: Hinged
Knockouts: 4-Sides
Width: 6 in.
Height: 8 in.
Depth: 6 in.
Mounting: Surface

Pull-Junction Boxes: Type - Junction Box; Material - Carbon Steel; Material Specification - 16 Gauge; Finish - Dipcoat Primed; NEMA - 12; Cover Type - Hinged; Knockouts - 4-Sides; Dimension - Width - in - 6; Dimension - Height - in - 8; Dimension - Depth - in - 6; Mounting - Surface; Manufacturer Series - JB