Menu Search
Pull-Junction Boxes Box, Pull/Junction; Iron; Screw-on Cover; HxWxD: 4 x 4 x 4 in.

O-Z/GEDNEY #YS-040404

Box, Pull/Junction; Iron; Screw-on Cover; HxWxD: 4 x 4 x 4 in.

SKU #78312603982
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pull - Junction Enclosure
Material: Cast Iron
Finish: Hot Dip Galvanized
NEMA: 4
Cover Type: Screw-On
Knockouts: None
Width: 4 in.
Height: 4 in.
Depth: 4 in.
Mounting: Surface