Menu Search
Pull-Junction Boxes Box, Junction; Iron; Screw-on Cover; HxWxD: 10 x 10 x 4 in.
O-Z/GEDNEY #YF-101004

Box, Junction; Iron; Screw-on Cover; HxWxD: 10 x 10 x 4 in.

SKU # 78312603019 Manufacturer Series: YF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Junction Box
Material: Cast Iron
Finish: Hot Dip Galvanized
NEMA: 6P
Cover Type: Screw-On
Width: 10 in.
Height: 10 in.
Depth: 4 in.
Mounting: Surface, Internal Holes

Pull-Junction Boxes: Type - Junction Box; Material - Cast Iron; Finish - Hot Dip Galvanized; NEMA - 6P; Cover Type - Screw-On; Dimension - Width - in - 10; Dimension - Height - in - 10; Dimension - Depth - in - 4; Mounting - Surface, Internal Holes; Additional Information - Addition Ratings: NEMA 4, 6; Manufacturer Series - YF

Additional Info: Addition Ratings: NEMA 4, 6