You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
NVENT HOFFMAN #A6R64NK

Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 6 x 6 x 4 in.

SKU # 78351013482
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pull - Junction Enclosure
Material: Steel
Finish: Gray
NEMA: 3R
Cover Type: Screw-On
Knockouts: None
Width: 6 in.
Height: 6 in.
Depth: 4 in.
Mounting: Surface