You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
NVENT HOFFMAN #ASE24X24X8

Box, Pull / Junction; Painted Steel; With KOs; 24 in. x 24 in. x 8 in.

SKU # 78351013364 Manufacturer Series: ASE
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 24 in.
Height: 24 in.
Material Specification: 14 Gauge
Knockouts: (8) Side A, (8) Side B
Type: Enclosure, Pull / Junction
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover Type: Flat
Cover Mounting: Screw-on
Depth: 8 in.
Mounting: Mounting Hole