Menu Search
Search
NVENT HOFFMAN #A12R126

Box/Enclosure; Steel; NEMA 3R; Drip Shield; KOs; HxWxD: 12 x 12 x 6 in.

SKU # 78351038150
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 12 in.
Width: 12 in.
Material Specification: 16 Gauge Body, 16 Gauge Cover
Width: 12 in.
Height: 12 in.
Type: Box/Enclosure
Material: Steel
Finish: Gray, ANSI 61
NEMA: Type 3R
Cover Type: Solid
Cover Mounting: Slip-on
Cover Latching: Screw
Knockouts: Bottom
Depth: 6 in.
Mounting: Internal Holes