Menu Search
Search
NVENT HOFFMAN #A6R64

Box/Enclosure; Steel; NEMA 3R; Drip Shield; KOs; HxWxD: 6 x 6 x 4 in.

SKU # 78351038020
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 6 in.
Width: 6 in.
Type: Box/Enclosure
Material: Steel
Material Specification: 16 Gauge Body, 16 Gauge Cover
Finish: Gray, ANSI 61
NEMA: Type 3R
Cover Type: Solid
Cover Mounting: Slip-on
Cover Latching: Screw
Knockouts: Bottom
Depth: 4 in.
Mounting: Internal Holes