Menu Search
Search
MILBANK #664-SC3R

Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 6 x 6 x 4 in.

SKU # 78457210805 Manufacturer Series: SC3R
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 6 in.
Height: 6 in.
Type: Pull - Junction Enclosure
Material: Steel
Finish: Gray
NEMA: 3R
Cover Type: Screw-On, Flanged Recessed
Knockouts: 5-Bottom
Depth: 4 in.
Mounting: Surface, Internal Holes