You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
MILBANK #664-SC1

Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 6 x 6 x 4 in.

SKU # 78457210801 Manufacturer Series: SC1
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 6 in.
Depth: 4 in.
Width: 6 in.
Type: Pull - Junction Enclosure
Material: Steel
Finish: Gray
NEMA: 1
Cover Type: Screw-On
Knockouts: 4-Sides
Mounting: Surface, Internal Holes