Menu Search
Pull-Junction Boxes Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 18 x 18 x 4 in.

MILBANK #18184-SC1

Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 18 x 18 x 4 in.

SKU #78457210300
Manufacturer Series: SC1
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pull - Junction Enclosure
Material: Steel
Finish: Gray
NEMA: 1
Cover Type: Screw-On
Knockouts: 4-Sides
Width: 18 in.
Height: 18 in.
Depth: 4 in.
Mounting: Surface, Internal Holes