Menu Search
Search
MILBANK #PB-012

Box, Junction; Aluminum; HxWxD: 26 x 12 x 6 in.

SKU # 78457215990
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box
Material: Aluminum
NEMA: 3R
Width: 12 in.
Height: 26 in.
Depth: 6 in.

Pull-Junction Boxes: Type - Junction Box; Material - Aluminum; NEMA - 3R; Dimension - Width - in - 12.00; Dimension - Height - in - 26.00; Dimension - Depth - in - 6.00; Additional Information - Current: 200A

Additional Info: Current: 200A