Menu Search

HOFFMAN #ASE8X6X6

Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 8 x 6 x 6 in.

SKU: 78351013356
Manufacturer Series: ASE
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 16, 14 or 12 Gauge
Finish: Gray Polyester Powder Paint
NEMA: 1
Cover Type: Screw
Knockouts: 4-Sides/A, 3-Sides/B
Dimension - Width - in: 6 in.
Dimension - Height - in: 8 in.
Dimension - Depth - in: 6 in.
Mounting: Mounting Hole
Additional Info: IEC 60529, IP30