Menu Search
HOFFMAN #ASG6X6X3NK

Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 6 x 6 x 3 in.

SKU # 78351041629 Manufacturer Series: ASG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 16, 14 or 12 Gauge
Finish: Gray Polyester Powder Paint
NEMA: 1
Cover Type: Screw
Width: 6 in.
Height: 6 in.
Depth: 3 in.
Mounting: Mounting Hole

Additional Info: IEC 60529, IP30