Menu Search
Pull-Junction Boxes Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 48 x 48 x 12 in.
HOFFMAN #ASG48X48X12NK

Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 48 x 48 x 12 in.

SKU # 78351050069 Manufacturer Series: ASG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 16, 14 or 12 Gauge
Finish: Gray Polyester Powder Paint
NEMA: 1
Cover Type: Screw
Width: 48 in.
Height: 48 in.
Depth: 12 in.
Mounting: Mounting Hole

Additional Info: IEC 60529, IP30