Menu Search
Pull-Junction Boxes Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 4 x 4 x 3 in.

HOFFMAN #ASE4X4X3

Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 4 x 4 x 3 in.

SKU #78351041559
Manufacturer Series: ASE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 16, 14 or 12 Gauge
Finish: Gray Polyester Powder Paint
NEMA: 1
Cover Type: Screw
Knockouts: 2-Sides/A, 2-Sides/B
Width: 4 in.
Height: 4 in.
Depth: 3 in.
Mounting: Mounting Hole

Additional Info: IEC 60529, IP30