Menu Search
Pull-Junction Boxes Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 36 x 36 x 16 in.
HOFFMAN #ASE36X36X16NK

Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 36 x 36 x 16 in.

SKU # 78351050099 Manufacturer Series: ASE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 16
Finish: Gray Polyester Powder Paint
NEMA: 1
Cover Type: Screw
Width: 36 in.
Height: 36 in.
Depth: 16 in.
Mounting: Mounting Hole

Additional Info: IEC 60529, IP30