Menu Search
Pull-Junction Boxes Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 30 x 30 x 8 in.

HOFFMAN #ASE30X30X8NK

Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 30 x 30 x 8 in.

SKU #78351043840
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pull - Junction Enclosure
Material: Steel
Finish: Gray
NEMA: 1
Cover Type: Screw-On
Knockouts: None
Width: 30 in.
Height: 30 in.
Depth: 8 in.
Mounting: Surface