Menu Search

HOFFMAN #ASG30X30X6NK

Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 30 x 30 x 6 in.

SKU: 78351049529
Manufacturer Series: ASG
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 16, 14 or 12 Gauge
Finish: Gray Polyester Powder Paint
NEMA: 1
Cover Type: Screw
Dimension - Width - in: 30 in.
Dimension - Height - in: 30 in.
Dimension - Depth - in: 6 in.
Mounting: Mounting Hole
Additional Info: IEC 60529, IP30