Menu Search
Pull-Junction Boxes Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 30 x 24 x 6 in.

HOFFMAN #ASE30X24X6NK

Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 30 x 24 x 6 in.

SKU #78351086340
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pull - Junction Enclosure
Material: Steel
Finish: Gray
NEMA: 1
Cover Type: Screw-On
Knockouts: None
Width: 24 in.
Height: 30 in.
Depth: 6 in.
Mounting: Surface