Menu Search
Pull-Junction Boxes Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 24 x 24 x 12 in.

HOFFMAN #A242412GSC

Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 24 x 24 x 12 in.

SKU #78351049169
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 12 or 10 Guage
Finish: Galvanized
NEMA: 3,12
Cover Type: Screw-On
Width: 24 in.
Height: 24 in.
Depth: 12 in.

Additional Info: IP66