Menu Search
Pull-Junction Boxes Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 24 x 20 x 6 in.

HOFFMAN #A24R206HM

Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 24 x 20 x 6 in.

SKU #78351015357
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 16 or 12 gauge
Finish: Gray Polyester Powder Paint
NEMA: 3R
Cover Type: Screw
Width: 20 in.
Height: 24 in.
Depth: 6 in.
Mounting: Surface

Additional Info: IEC 60529, IP32