Menu Search
HOFFMAN #ASE24X18X10

Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 24 x 18 x 10 in.

SKU # 78351013372 Manufacturer Series: ASE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 16, 14 or 12 Gauge
Finish: Gray Polyester Powder Paint
NEMA: 1
Cover Type: Screw
Knockouts: 9-Sides/A, 9-Sides/B
Width: 18 in.
Height: 24 in.
Depth: 10 in.
Mounting: Mounting Hole

Additional Info: IEC 60529, IP30