Menu Search
Pull-Junction Boxes Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 18 x 18 x 10 in.

HOFFMAN #ASE18X18X10

Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 18 x 18 x 10 in.

SKU #78351013371
Manufacturer Series: ASE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 16, 14 or 12 Gauge
Finish: Gray Polyester Powder Paint
NEMA: 1
Cover Type: Screw
Knockouts: 9-Sides/A, 9-Sides/B
Width: 18 in.
Height: 18 in.
Depth: 10 in.
Mounting: Mounting Hole

Additional Info: IEC 60529, IP30