Menu Search
Pull-Junction Boxes Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 18 x 15 x 4 in.

HOFFMAN #ASE18X15X4NK

Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 18 x 15 x 4 in.

SKU #78351049379
Manufacturer Series: ASE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 16
Finish: Gray Polyester Powder Paint
NEMA: 1
Cover Type: Screw
Width: 15 in.
Height: 18 in.
Depth: 4 in.
Mounting: Mounting Hole

Additional Info: IEC 60529, IP30