Menu Search
Pull-Junction Boxes Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 16 x 12 x 4 in.

HOFFMAN #ASG16X12X4

Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 16 x 12 x 4 in.

SKU #78351086490
Manufacturer Series: ASG
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pull - Junction Enclosure
Material: Steel
Material Specification: 16, 14 or 12 Gauge
Finish: Gray Polyester Powder Paint
NEMA: 1
Cover Type: Screw
Knockouts: 7-Sides/A, 5-Sides/B
Width: 12 in.
Height: 16 in.
Depth: 4 in.
Mounting: Mounting Hole

Additional Info: IEC 60529, IP30