Menu Search
HOFFMAN #ASE12X12X6

Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 12 x 12 x 6 in.

SKU # 78351043220 Manufacturer Series: ASE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pull - Junction Enclosure
Material: Steel
Finish: Gray
NEMA: 1
Cover Type: Screw-On
Knockouts: 4-Sides
Width: 12 in.
Height: 12 in.
Depth: 6 in.
Mounting: Surface, Internal Holes